noscriptKennedy Screwdriver Bit, 2mm, Ball Point Hexagon, 1/4" Hex 5733542K | Cromwell Tools

Kennedy

Screwdriver Bit, 2mm, Ball Point Hexagon, 1/4" Hex

SKU:

KEN5733542K

MPN:

5733542K

£0.49

Ex VAT

£0.59

Inc VAT

IN STOCK (29)

    Product Details

    Ball Point Hexagon
    All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.


    Product Specification
    Attribute
    Value

    Bit Material

    Chrome Molybdenum Steel

    Bit Type

    Ball Point Hexagon

    Brand

    Kennedy

    Drive Size

    1/4" Hex

    EAN

    5036140123014

    ECLASS Code

    21040404

    For Use With

    Hand and Power Tools

    Overall Length

    25mm

    Tip Size

    2mm

    UNSPSC Code

    27112814