noscriptKnipex 002012V01 1000V SCREWDRIVER SET 6PC 00 20 12 V01 | Cromwell Tools

Knipex

002012V01 1000V SCREWDRIVER SET 6PC

SKU:

KPX5720020L

MPN:

00 20 12 V01

£39.99

Ex VAT

£47.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    002012V01 - 6 Piece Set
    Six popular electrician's screwdrivers.
    All tools VDE tested to 1000V.


    Contents:
    1x slotted screwdriver, size: 3 x 100mm,
    1x slotted screwdriver, size: 4 x 100mm,
    1x slotted screwdriver, size: 5.5 x 125mm,
    1x slotted screwdriver, size: 6.5 x 150mm,
    1x Phillips screwdriver, size: PH1 x 80mm,
    1x Phillips screwdriver, size: PH2 x 100mm.


    Product Specification
    Attribute
    Value

    Brand

    Knipex

    EAN

    4003773075523

    ECLASS Code

    21040401

    UNSPSC Code

    27111728