£50.49
Ex VAT
£60.59
Inc VAT
Product Details
Product Specification
Forming part of the new and improved FATMAX® range of screwdrivers, this 12 piece set contains flared, parallel, Phillips and pozi tipped screwdrivers to suit a wide range of applications. Each driver consists of a carbon silicon steel blade with CNC machined tips, a colour coded detailing and an ergonomic handle for user comfort.
Features and Benefits
• Each screwdriver is CNC precision machined to give the product +100% tip life when compared to STANLEY® Cushion Grip™ Screwdrivers
• Tips are also sand blasted for resistance to corrosion, to provide optimum dimensional fit to reduce the risk of cam out
• Blades are constructed from heavy-duty carbon silicon steel for maximum product strength and overall product longevity
• Each screwdriver is colour-coded and has both the driver specifications and drive type clearly marked on the surface for easy identification
• Large soft-grip, tri-material ergonomic handle is designed to reduce user hand fatigue
• Tethering hole integrated into the handle to allow for easy storage and user safety when working at heights
• 12 piece set ensures you have the right size and type of product to hand no matter the application
Contents
• Parallel: 2.5mm X 50mm, 4mm X 100mm, 5.5mm X 150mm
• Flared: 5.5mm X 100mm, 6.5mm X 30mm, 8mm X 150mm
• Philips: PH0 X 75mm, PH1 X 100mm, PH2 X 125mm
• Pozi: PZ0 X 75mm, PZ1 X 100mm, PZ2 X 125mm
Typical Applications
• Engineering
• Electrical
• DIY
• Construction
Attribute | Value |
---|---|
Blade Length | 100 125 150 30 50 75mm |
Blade Material | Carbon Steel |
Brand | Stanley |
ECLASS Code | 21040401 |
Handle Material | Plastic |
MFR Part No. | FMHT65426-0 |
Number of Pieces | 12 |
Screwdriver Type | Standard Screwdriver Stubby Screwdriver |
Series | FATMAX® |
Tip Size | 2.5mm 4.0mm 5.5mm 6.5mm 8.0mm PH0 PH1 PH2 PZ0 PZ1 PZ2 |
Tip Type | Flared Parallel Phillips Pozi |
UNSPSC Code | 27111728 |