£45.79
Ex VAT
£54.95
Inc VAT
Product Details
Product Specification
Attribute | Value |
---|---|
Blade Length | 100 125 75 80 90mmmm |
Blade Material | Steel |
Brand | Wiha |
EAN | 4010995212513 |
ECLASS Code | 21040401 |
MFR Part No. | 21251 |
Number of Pieces | 6 |
Overall Length | 186mm (2) 201mm 213mm (2) 238mmmm |
Screwdriver Type | Standard Screwdriver |
Tip Type | Pozi |
UNSPSC Code | 27111728 |