£12.49
Ex VAT
£14.99
Inc VAT
6 Variations Available
Product Details
Product Specification
The Protwist® 1,000 Volt Insulated Screwdrivers are a range of class-leading insulated screwdrivers offering strength, torque, and durability far above the competition. This new range features 4x improved corrosion resistance over previous models, virtually removing the risk of damage from chemicals or rust. For added peace of mind, each screwdriver is individually tested at 10,000 Volts for 10 seconds, and VDE approved.
Features and Benefits
• Class-leading tip life - Improved zinc coating doubles the tip life compared to other models
• Comfort & Performance - New handle material and design provides optimal comfort, grip and torque
• Inline Hardening - The inline hardening process makes the bar twice as strong, for incredible durability
• CNC tip machining - provides a better screw fit and maximum potential torque transfer
• Colour Coded - Each tip gets a unique colour for faster tool identification and unparalleled ease of use
Attribute | Value |
---|---|
Blade Length | 100mm |
Brand | Facom |
EAN | 3662424095788 |
ECLASS Code | 21040401 |
MFR Part No. | ATD1x100TVE |
Number of Pieces | 1 |
Screwdriver Type | Insulated |
Series | Protwist |
Special Features | Corrosion-resistant Insulated Oil and Acid Resistant |
Standards Met | ASME B107.600 |
Tip Size | PZ1 |
Tip Type | Pozi |
UNSPSC Code | 27111728 |