£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
Extra-long screwdrivers in Flat and PzDrive profiles with magnetic tips and soft, comfort grip handles. The 550mm blade is long enough to access even the deepest fasteners and is particularly useful when other components are in the way.
Features and Benefits
• Two profiles: Flat 6 x 22mm, PzDrive 2 x 22mm
• Overall length: 660mm, blade length: 550mm
• Extra long for adjusting deep set & restricted access fixings
• Black magnetic tips for easier adjustment
• Manufactured from S2 tool steel
Attribute | Value |
---|---|
Blade Material | Alloy Steel |
Brand | Laser Tools |
EAN | 5018341076115 |
ECLASS Code | 21040401 |
MFR Part No. | 7611 |
Overall Length | 660mmmm |
UNSPSC Code | 27111728 |