£36.79
Ex VAT
£44.15
Inc VAT
Product Details
Product Specification
Spline screwdriver set in a useful range of sizes from M4 to M10 with extra-long 300mm shafts for reaching deep, restricted access fixings. A specialist screwdriver set, designed for spline and XZN fasteners.
Features and Benefits
• Sizes: M4, M5, M6, M8, M10
• Extra-long 300mm shaft for deep reach access
• Ideal for spline and XZN screws
• Ergonomic, non-slip handles for improved grip
• Blades manufactured from S2 steel
Attribute | Value |
---|---|
Blade Material | Alloy Steel |
Brand | Laser Tools |
EAN | 5018341057435 |
ECLASS Code | 21040401 |
MFR Part No. | 5743 |
Number of Pieces | 5 |
Overall Length | 300mmmm |
Special Features | Non-Slip Handles |
UNSPSC Code | 27111728 |