£33.79
Ex VAT
£40.55
Inc VAT
Product Details
Product Specification
FatMax 6 Piece Instrument Screwdriver Set.
• Colour coded ends for easy identification.
• Handle moulded directly to the bar.
• Chrome vanadium bar.
• Smooth domed end for fast spinning action.
• Screwdriver Type: Precision.
• Number of Pieces: 6
• Tip Type Pozidriv; Parallel; Phillips.
• Tip Size Pozidriv: PZ0; Parallel: 2.5; 3; 3 mm; Phillips: PH00; PH0.
• Set Contents Pozidriv:PZ1 x 100, PZ2 x 125 mm.
• Blade Length Pozidriv: 75; Parallel: 50; 50; 100; Phillips: 50; 75 mm.
• Blade Material: Chrome Steel.
• Handle Material: Bi-material.
• Blade Finish: Shot-Blasted.
Attribute | Value |
---|---|
Blade Length | 100 75mm |
Brand | Stanley |
EAN | 3253560654924 |
ECLASS Code | 21040401 |
MFR Part No. | 0-65-492 |
Number of Pieces | 6 |
Screwdriver Type | Precision Screwdriver |
Series | FatMax® |
Tip Size | 3.0mm No.0 No.0-0 |
Tip Type | Parallel Phillips Pozi |
UNSPSC Code | 27111728 |