£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Combined & Fluted Handle Screwdriver Set
Seven 'volt-tested' screwdrivers plus five non-insulated engineers' and electricians' screwdrivers. Supplied in clear plastic wallet.
12-Piece Set Contents (mm):
Non-Insulated
Flared: 6.3 stubby.
Parallel: 4.8 x 75, 4.8 x 150 and 4.8 x 250.
Volt-Tested
Parallel: 2.5 x 85, 4.0 x 100, 5.5 x 125 and 6.5 x 150.
Crosspoint: No.2 x 1/4" slotted offset. No.0 x 75, No.1 x 100, No.2 x 100.
Attribute | Value |
---|---|
Blade Length | 100 125 150 250 75 85mm |
Brand | Kennedy |
EAN | 5036140121102 |
ECLASS Code | 21040401 |
Number of Pieces | 12 |
Screwdriver Type | Electricians Screwdriver |
Tip Size | 4.0mm 4.8mm 5.5mm 6.3mm 6.5mm No.0 No.1 No.2 |
Tip Type | Flared Parallel Phillips |
UNSPSC Code | 27111728 |