£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
Comfort rubber grip handles with chrome vanadium, chrome-plated blades and magnetic tips.
Features and Benefits
• Rubber grip handles
• Chrome-plated blades
• Magnetized tips
Contents
• Crosspoint: No.2 x 100, No.3 x 150.
• Parallel: 3 x 75, 5 x 150.
• Flared: 8 x 200.
Typical Applications
• Electrical
• Construction
• DIY
Attribute | Value |
---|---|
Blade Length | 100 150 200 75mm |
Brand | Senator |
EAN | 5036140038707 |
ECLASS Code | 21040401 |
Number of Pieces | 5 |
Screwdriver Type | Standard Screwdriver |
Special Features | Magnetized Tip |
Tip Size | 3.0mm 5.0mm 8.0mm No.2 No.3 |
Tip Type | Flared Parallel Phillips |
UNSPSC Code | 27111728 |