£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Designed for maximum grip under load application, these Hi-Grip screwdrivers are suited for professional use. The red moulded cushion grip gives optimum operator comfort, whilst the tough alloy steel blades with satin finish provide optimum torque deliverance. Each driver possesses a magnetic tip, hardened and ground to prolong tool life. Supplied in a clear plastic wallet, the 8 piece set contains crosspoint and flared drivers.
Features and Benefits
• Alloy steel blades are extremely durable and can withstand regular professional use
• Red moulded cushion grip handles bolster user comfort, grip and control when using
• Magnetised tips hold the fastener in place when delivering torque for an easier screw in action
• Tips are hardened and ground to prolong tool life and ensure a positive fit with fasteners
• 8 piece set contains Crosspoint and Flared tip drivers to ensure you have the correct driver to hand no matter the application
• Supplied in a clear plastic wallet to keep your tools safe
Contents
• Crosspoint: No.1 x 75, No.2 stubby, No.2 x 100, No.3 x 150
• Flared: 6.3 stubby, 6.3 x 100, 6.3 x 150, 9.3 x 250
Typical Applications
• Construction
• DIY
• Electrical
Attribute | Value |
---|---|
Blade Length | 100 150 250 75mm |
Blade Material | Alloy Steel |
Brand | Kennedy |
EAN | 5036140121638 |
ECLASS Code | 21040401 |
Number of Pieces | 8 |
Screwdriver Type | Standard Screwdriver Stubby Screwdriver |
Series | Hi-Grip |
Special Features | Magnetized Tip |
Standards Met | DIN ISO 2380/8764 |
Tip Size | 6.3mm 9.3mm No.1 No.2 No.3 |
Tip Type | Crosspoint Flared |
UNSPSC Code | 27111728 |