Laser Tools

IMPACT DRIVER SET 1/2"D 15PC

SKU:

LSR5720596D

MPN:

596

£41.49

Ex VAT

£49.79

Inc VAT

IN STOCK (3)

    Product Details

    A high quality 1/2"D impact driver, suitable for 5/16" hex bits, designed to deliver a strong, sudden rotational force and forward thrust when struck with a hammer to release stubborn fasteners. The two-way impact mechanism has a twist/lock clutch adjuster for clockwise and anti-clockwise use. This set includes thirteen bits including, Phillips, Flat and Hex, neatly presented in a blow mould storage case making it easy to find the right bit for the job. This robust impact driver can be used with 1/2" sockets or 5/16" extractor bits.


    Features and Benefits
    • Set includes: 1/2""D impact driver & 1/2""D bit adaptor & 13 bits
    • 13 x bits, 5/16"" (8mm) shank
    • Phillips Ph1, Ph2, Ph3 Ph4
    • Flat 4, 6, 8, 10, 12mm
    • Hex 4, 5, 6, 8mm
    • Two-way clutch, can be used in forward or reverse
    • Bits manufactured from chrome vanadium
    • Can also be used with 1/2""D socket accessories


    Product Specification
    Attribute
    Value

    Blade Material

    Chrome Vanadium Steel

    Brand

    Laser Tools

    EAN

    5018341005962

    ECLASS Code

    21040401

    MFR Part No.

    0596

    Number of Pieces

    15

    Screwdriver Type

    Impact Driver Set

    Special Features

    Two-way clutch

    UNSPSC Code

    27111728