£29.99
Ex VAT
£35.99
Inc VAT
Product Details
Product Specification
This robust 1/2"D impact driver is complete with bit adaptor and bits, suitable for loosening screws or nuts that have rusted, threaded, or over tightened. The impact mechanism has a two-way clutch adjuster for clockwise and anti-clockwise use and the heavy-duty outer sleeve is knurled for grip. This driver turns and engages with one hammer blow to deliver a large amount of torque. A simple, effective solution for releasing stubborn fasteners. This impact driver can be used with 1/2" sockets or 5/16" extractor bits.
Features and Benefits
• Set includes: 1/2""D impact driver, 1/2""D bit adaptor & bits
• 5x bits, 5/16"" (8mm) shank: Phillips Ph2, Ph3, Ph4; Flat 8mm, 10mm
• Two-way clutch, can be used in forward or reverse
• Supplied in a robust metal storage case
• Can also be used with 1/2""D socket accessories
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341003036 |
ECLASS Code | 21040401 |
MFR Part No. | 0303 |
Number of Pieces | 7 |
Screwdriver Type | Impact Driver Set |
UNSPSC Code | 27111728 |