£49.79
Ex VAT
£59.75
Inc VAT
Product Details
Product Specification
A comprehensive impact driver set for the removal of stubborn or corroded screws, nuts and bolts. It can be used with both 1/2"D & 3/8"D impact sockets, it comes with a 5/16" bit holder together with hex bits, Phillips and slotted screwdriver bits, and screw extractors for the removal of damaged screws. A versatile impact driver set, including different length bits for harder to reach areas. Also includes screw extractors and the option to use 1/2"D or 3/8" sockets.
Features and Benefits
• Contents: 1/2""D impact driver; 1/2""D, 5/16"" bit holder, with 3/8""D adaptor
• Steel Bits: 4 x 36mm x 5/16"" hex bits: Phillips Ph2, Ph3, Flat 8, 10mm; 6 x 80mm x 5/16"" hex bits: Phillips Ph1, Ph2, Ph3, Flat 6, 8, 10mm
• 2 x screw extractors for the removal of damaged screws: No. 3 (for M8 - M11), No. 4 (M11 - M14)
• Can be used with 1/2""D & 3/8""D impact sockets.
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341079369 |
ECLASS Code | 21040401 |
MFR Part No. | 7936 |
Number of Pieces | 15 |
Screwdriver Type | Impact Driver Set |
UNSPSC Code | 27111728 |