£87.99
Ex VAT
£105.59
Inc VAT
Product Details
Product Specification
A heavy duty 3/4"D impact driver set with a comprehensive range of accessories including; nine impact bits, bit holder, adaptor and extension bar. The robust outer sleeve of the driver has finger ridges and a knurled shaft for excellent grip and comes in a durable satin-chrome finish. The kit comes in a blow mould case for convenient storage, ideal for workshop and automotive use.
Features and Benefits
• 3/4""D impact driver with knurled grip
• 9 x impact bits (36mm long): Phillips Ph1, Ph2, Ph3; Flat 6, 8, 10mm; Hex 5, 6, 8mm
• 1 x Bit Holder 1/2""D x 5/16""
• 1 x Adaptor 3/4"" (F) x 1/2"" (M)
• 1 x Extension Bar 3/4""D x 100mm
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341076382 |
ECLASS Code | 21040401 |
Finish/Coating | Satin |
MFR Part No. | 7638 |
Number of Pieces | 13 |
Screwdriver Type | Impact Driver Set |
UNSPSC Code | 27111728 |