£48.99
Ex VAT
£58.79
Inc VAT
Product Details
Product Specification
Impact driver 3/8"D with 1/4" and 5/16" hex bit holders for loosening over-tightened, rusted or seized fasteners. The driver has a knurled shaft for grip and has a durable black finish. A quality set that includes a selection of Phillips and Flat bits, presented in a blow mould storage case.
Features and Benefits
• Set includes: 3/8""D Impact driver, 2 x bit holders: 5/16"" & 1/4
• 1/4"" shank bits: Flat (22mm long): 4, 6mm; Phillips (25mm long): Ph1, Ph2, Ph3
• 5/16"" shank bits: Phillips (32mm long): Ph1, Ph2, Ph3; (38mm long): 10-12, 14-16mm
• Bits manufactured from chrome molybdenum
Attribute | Value |
---|---|
Blade Material | Molybdenum Steel |
Brand | Laser Tools |
EAN | 5018341034566 |
ECLASS Code | 21040401 |
MFR Part No. | 3456 |
UNSPSC Code | 27111728 |