£52.49
Ex VAT
£62.99
Inc VAT
Product Details
Product Specification
This 11-piece VDE screwdriver set features interchangeable blades, manufactured to IEC60900 standards for live circuit working conditions. This set covers a wide selection of common sizes, and includes the Star/Torx profile. This compact set comes on a storage wallet and includes a 110-250V voltage tester.
Features and Benefits
• Supplied with 2 x main handle (1 x VDE) & voltage tester (110-250v)
• 11 x screwdriver heads
• Phillips Ph0, Ph1, Ph2
• Flat 2.5, 3.5, 4.0, 5.5, 6.5mm
• Star* T10, T15, T20
• VDE certified
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341074357 |
ECLASS Code | 21040401 |
MFR Part No. | 7435 |
Number of Pieces | 13 |
Screwdriver Type | Insulated |
Standards Met | IEC60900 |
UNSPSC Code | 27111728 |