£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
The fully insulated VDE screwdriver set, in Phillips and Flat profiles, features black tips and is certified to IEC60900 standard for live working. These insulated screwdrivers are suitable for use on live circuits 1500V DC or 1000V AC.
Features and Benefits
• 4 x Flat: 3, 4mm x 100mm, 5.5 x 125mm, 6.5 x 150mm
• 3 x Phillips: Ph0 x 60mm, Ph1 x 80mm, Ph2 x 100mm
• Insulated screwdrivers suitable for use on live circuits 1500V DC or 1000V AC
• Ergonomic grip handle PP/TPR
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341059866 |
ECLASS Code | 21040401 |
Handle Material | Thermoplastic Rubber |
MFR Part No. | 5986 |
Number of Pieces | 7 |
Screwdriver Type | Insulated |
Standards Met | IEC60900 |
UNSPSC Code | 27111728 |