£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
This 9 piece VDE Star* screwdriver set features interchangeable insulated blades, manufactured to IEC60900 for live working conditions. Covering a wide of selection common sizes in the Star/Torx profile, this set includes the larger T25 and T30 sizes. This compact set comes on a storage wallet for safe keeping.
Features and Benefits
• Sizes: T8, T9, T10, T15, T20, T25, T30
• Suitable for use on live circuits 1500V DC or 1000V AC
• Handle PP/TP
• VDE certified
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341074340 |
ECLASS Code | 21040401 |
MFR Part No. | 7434 |
Number of Pieces | 9 |
Screwdriver Type | Insulated |
Standards Met | IEC60900 VDE |
Tip Type | Torx |
UNSPSC Code | 27111728 |