£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
A set of three pound-thru screwdrivers sized to fit Japanese Industrial Standard (JIS) screws. Precisely engineered cross-point JIS head for an accurate fit, prevents cam-out and screw damage when working on JIS fixings. A high-quality set, the Hex shaft continues through the handle for excellent impact resistance and the soft grip handles are clearly printed with the driver size for easy identification.
Features and Benefits
• Japanese (JIS) cross-point head
• Sizes: 1 x 75mm, 2 x 100mm, 3 x 150mm
• Pound-thru design,can be struck with a hammer to release the fixing before and during application of torque
• Hex shaft continues through handle for strength & impact resistance
• Manufactured from chrome molybdenum with magnetic tips
Attribute | Value |
---|---|
Blade Material | Molybdenum Steel |
Brand | Laser Tools |
EAN | 5018341080372 |
ECLASS Code | 21040401 |
MFR Part No. | 8037 |
Number of Pieces | 3 |
Screwdriver Type | Pound Thru Screwdriver |
Special Features | JIS cross-point |
Tip Type | Crosspoint |
UNSPSC Code | 27111728 |