£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Micro impact driver set with six Phillips and Flat bits in standard and long length for releasing seized fasteners, particularly in restricted areas. The compact design ensures easy storage, even in tight spaces, making it a useful set for automotive maintenance.
Features and Benefits
• Set includes: Micro impact driver, 3/8""D x 5/16"" adaptor & six bits
• 4 x 36mm length bits
• Phillips Ph2, Ph3
• Flat 8mm, 10mm; 2 x 80mm long bits
• Phillips Ph2, Flat 8mm
• For removing seized & rusted fixings in hard to reach areas
• Compact design; Impact driver size 165mm x 20mm
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341057350 |
ECLASS Code | 21040401 |
MFR Part No. | 5735 |
Special Features | Compact Design |
UNSPSC Code | 27111728 |