£56.99
Ex VAT
£68.39
Inc VAT
Product Details
Product Specification
The AEF.J6 is a 8-piece Screwdriver Set with slotted head.
Applications
Maintenance & Repair
Contents
5 x Slotted head screwdriver, Phillips® screwdriver, 2 x Pozidriv® Screwdriver.
Attribute | Value |
---|---|
Blade Length | 75mm |
Brand | Facom |
EAN | 3148515003509 |
ECLASS Code | 21040401 |
MFR Part No. | AEF.J6 |
Number of Pieces | 8 |
Screwdriver Type | Mini Screwdriver |
Tip Size | 2.0mm 3.0mm 3.5mm 4.0mm No.0 No.0-0 No.1 |
Tip Type | Phillips Pozi Slotted |
UNSPSC Code | 27111728 |