£48.49
Ex VAT
£58.19
Inc VAT
Product Specification
Attribute | Value |
---|---|
Blade Length | 100 125 150 75mm |
Brand | Expert by Facom |
ECLASS Code | 21040401 |
MFR Part No. | E160912 |
Number of Pieces | 10 |
Screwdriver Type | Electricians Screwdriver |
Tip Size | 3.5mm 4.0mm 5.5mm No.0 No.1 No.2 |
Tip Type | Phillips Pozi Slotted |
UNSPSC Code | 27111728 |