£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
A quality pair of Pound Thru screwdrivers in Phillips, PH3 and Flat, 8mm profiles, ideal for removing seized fasteners. The Hex shaft continues through the handle for strength & impact resistance and the set are manufactured from satin finish chrome vanadium for durability. The pound thru design allows the driver to be struck with a hammer to help release seized fixings and the reinforced shaft has a hex drive at the handle when more leverage is required. A high-quality set with soft-ergonomic handles and wide non-slip rubber inserts for an excellent grip.
Features and Benefits
• Profiles: Phillips Ph3, Flat 8mm
• Overall length: 268mm; shaft length: 150mm
• 13mm hex drive on shaft, for extra leverage
• Hex shaft continues through handle for strength & impact resistance
• Blades manufactured from Chrome Vanadium
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | Chrome Vanadium Steel |
Brand | Laser Tools |
EAN | 5018341079383 |
ECLASS Code | 21040401 |
MFR Part No. | 7938 |
Overall Length | 268mmmm |
Screwdriver Type | Pound Thru Screwdriver |
Special Features | 2pc |
Tip Size | 8.0mm |
UNSPSC Code | 27111728 |