£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
This 8 piece screwdriver set contains drivers with chrome vanadium steel blades, oxidised tips and an ergonomically designed handle. The set is supplied in a zip around wallet and features commonly used size screwdrivers.
Features and Benefits
• Bright finish chrome vanadium steel blades for overall durability and strength
• Ergonomic trilobular polypropylene handles possess a soft feel section for comfort and integral finger grips to help you deliver high torque
• Soft feel handle sections for user comfort
• Black oxidised tips for bolstered resistance to corrosion as well as general wear and tear
• Supplied in a zip around wallet for ease of storage
• 8 piece set ensures you have the correct sized tool to hand no matter the application
Contents
• Crosspoint: No.1 stubby
• PZ: No.1 x 75mm and No.2 x 100mm
• Parallel: 3 x 75mm and 5 x 100mm
• Flared: 6mm stubby, 5 x 75mm and 5 x 100mm
Typical Applications
• DIY
• Construction
• Electrical
Attribute | Value |
---|---|
Blade Length | 100 150 40 75mm |
Blade Material | Chrome Vanadium Steel |
Brand | Spear & Jackson |
EAN | 5013035035966 |
ECLASS Code | 21040401 |
Finish/Coating | Black Oxide |
Handle Material | Silicone |
MFR Part No. | SD8SET |
Number of Pieces | 8 |
Overall Length | 150mm 2x196mm 2x91mm 3x159mmmm |
Screwdriver Type | Standard Screwdriver |
Standards Met | FM642368 ISO9001:2008 |
Tip Size | 3mm 5mm 6mm PH1 PZ1 PZ2 |
Tip Type | Crosspoint Flared Pozi Slotted |
UNSPSC Code | 27111728 |