£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
A set of precision insulated screwdrivers, manufactured to IEC60900 standard for live working and specialised for use on live electrical systems. These insulated screwdrivers feature precision profiles and soft grip handles.
Features and Benefits
• Phillips: Ph1, Ph0, Ph00 x 65mm long
• Flat profile: 2mm, 2.5mm, 3mm x 65mm long
• Soft grip insulated handles with precision turn motion
• Suitable for use on live circuits 1500V DC or 1000V AC
• VDE certified
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341076122 |
ECLASS Code | 21040401 |
MFR Part No. | 7612 |
Number of Pieces | 6 |
Screwdriver Type | Insulated |
Special Features | Precision profiles |
Standards Met | IEC60900 |
UNSPSC Code | 27111728 |