£69.49
Ex VAT
£83.39
Inc VAT
Product Details
Product Specification
AT.J8PB - 8 Piece Screwdriver Set
Machined blades for a perfect fit in the screw head. Moulded polymer handle for durable performance, a comfortable grip and excellent resistance to chemicals. Colour coded for fast selection to the right screwdriver for the job. Round blades are top quality chrome silicone manganese steel and hexagonal
blades are high performance steel containing silicone,
manganese and molybdenum.
8-Piece Set Contents:
Slotted 4, 5.5, 6.5, 8mm.
Phillips PH1, PH2.
Pozi PZ1 and PZ2.
Attribute | Value |
---|---|
Blade Length | 100 125 150mm |
Brand | Facom |
EAN | 3662424094699 |
ECLASS Code | 21040401 |
MFR Part No. | AT.J8PB |
Number of Pieces | 8 |
Overall Length | 125 150mm |
Screwdriver Type | Standard Screwdriver |
Series | Protwist® |
Standards Met | DIN ISO 2380-1 DIN ISO 2380-2 ISO 2380-1 ISO 2380-2 NF ISO 2380-1 NF ISO 2380-2 |
Tip Size | 4.0mm 5.5mm 6.5mm 8.0mm No.1 No.2 |
Tip Type | Phillips Pozi Slotted |
UNSPSC Code | 27111728 |