£87.49
Ex VAT
£104.99
Inc VAT
Product Details
Product Specification
12 piece protwist screwdriver set from Facom. Made with an ergonomic, chemically resistant comfort grip handle that's shaped to provide maximum torque transition and hardened tempered blades that offers maximum strength and endurance. Supplied with racking for simple storage and easy tool identification.
Contents:
4 x Slotted: 2.5x75mm, 4x100mm, 5.5x150mm and 6.5x150mm
2 x Pozi: PZ1x100mm and PZ2x125mm
2 x Phillips: PH1x100mm and PH2x125mm
4 x Torx: T15x75mm, T20x100mm, T25x100mm and T30x125mm
2 x Storage Racks
Attribute | Value |
---|---|
Blade Length | 100 125 150 75mm |
Brand | Facom |
EAN | 3662424094668 |
ECLASS Code | 21040401 |
MFR Part No. | AT.J12R2PB |
Number of Pieces | 12 |
Screwdriver Type | Standard Screwdriver |
Series | Protwist® |
Special Features | Chemical Resistant |
Tip Size | 4.0mm 5.5mm 6.5mm No.1 No.2 TT15 TT20 TT25 TT30 |
Tip Type | ResisTorx |
UNSPSC Code | 27111728 |