£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
A set of 6 screwdrivers in Flat and PzDrive profiles with soft grip handles. A good value, general set of screwdrivers in the most commonly sought after sizes, including Flat (3mm, 5mm and 6mm) and PzDrive (Pz1, Pz2 and Pz3) profiles. Manufactured from chrome vanadium for strength with black tips for contrast between screw and tip.
Features and Benefits
• Flat profile: 3 x 100mm, 5 x 100mm, 6 x 125mm
• PzDrive profile: Pz1 x 100mm, Pz2 x 100mm, Pz3 x 125mm
• Black tip for contrast between screw & tip
• Manufactured from chrome vanadium
• Soft grip handles with hanging hole
Attribute | Value |
---|---|
Blade Material | Chrome Vanadium Steel |
Brand | Laser Tools |
EAN | 5018341076139 |
ECLASS Code | 21040401 |
MFR Part No. | 7613 |
Number of Pieces | 6 |
UNSPSC Code | 27111728 |