£42.99
Ex VAT
£51.59
Inc VAT
Product Details
Product Specification
A set of 8 soft grip screwdrivers in Flat and PzDrive profiles, colour coded for quick identification. Professional quality, manufactured from chrome vanadium with a black magnetic tip for ease of use. Supplied in a portable carry case to keep the screwdrivers safe and organised.
Features and Benefits
• Flat profile (Blue): 3.2 x 75mm, 5 x 100mm, 6 x 100mm, 8 x 150mm
• PzDrive profile (Yellow): Pz0 x 75mm, Pz1 x 75mm, Pz2 x 100mm, Pz2 x 38mm
• Black tip for contrast between screw & driver head
• Magnetic tip screwdriver blades manufactured from satin finish chrome vanadium
• Supplied in plastic storage case
Attribute | Value |
---|---|
Blade Material | Chrome Vanadium Steel |
Brand | Laser Tools |
EAN | 5018341030414 |
ECLASS Code | 21040401 |
MFR Part No. | 3041 |
Number of Pieces | 8 |
UNSPSC Code | 27111728 |