£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
A set of Star* profile screwdrivers in a range of popular sizes, T10 to T30, with anti-roll comfort grip handles. The 100mm long shaft is manufactured from polished chrome vanadium for strength with hardened tips.
Features and Benefits
• Sizes: T10, T15, T20, T25, T30
• Standard shaft length: 100mm
• Manufactured from chrome vanadium for increased strength
• Anti-roll technology with comfort grip handles
Attribute | Value |
---|---|
Blade Material | Chrome Vanadium Steel |
Brand | Laser Tools |
EAN | 5018341027155 |
ECLASS Code | 21040401 |
MFR Part No. | 2715 |
Number of Pieces | 5 |
Overall Length | 100mmmm |
Screwdriver Type | Torx Screwdriver |
Tip Type | Torx |
UNSPSC Code | 27111728 |