£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
This 10 piece VDE insulated screwdriver set includes, Pozi, Phillips, Slotted and Tester ended screwdrivers for versatility of use. Tested up to 1000V, the screwdrivers are uniquely suited for safe working on live wires. Featuring chrome vanadium steel bars, shot blasted tips and ergonomic soft grip handles, each tool is designed with STANLEY®'s commitment to quality, safety and longevity.
Features and Benefits
• Moulded handle to bar connection makes it easier for the user to transfer torque from the handle to the screw
• Thinner towards the tip of the screwdriver for precision driving
• Chrome vanadium steel bar is highly durable, allowing for higher torque with a reduced chance of tip breakage
• Lanyard hanging hole at the end of each screwdriver makes for easy storage
• Each tool is VDE & GS qualified to give you peace of mind that it has safe live working to 1000V
• The ergonomic, large diameter handle design ensures increased torque whilst the small diameter shaft guarantees high speed fastening and unfastening of machine screws
• Soft touch grip ensures increased grip, comfort and control when using
• 10 piece set ensures you always have the right tool to hand no matter the application
• Shot blasted tips ensure improved torque and corrosion protection
Contents
• Pozi: PZ1 x 80mm, PZ2 x 100mm, Phillips: PH1 x 80mm, PH2 X 100mm
• Slotted: 2.5 x 75mm, 3.5 x 75mm, 4.0 x 100mm, 5.5 x 125mm, 6.5 x 150mm, (Tester) 3 x 65mm
Typical Applications
• Engineering
• Electrical
• DIY
Standards
• Conforms to DIN/ ANSI regulations and is usable in all industries
Attribute | Value |
---|---|
Blade Length | 100 125 150 65 75 80mm |
Blade Material | Chrome Vanaduim Steel |
Brand | Stanley |
ECLASS Code | 21040401 |
Handle Material | Thermoplastic Rubber |
MFR Part No. | STHT60032-0 |
Number of Pieces | 10 |
Special Features | Insulated |
Standards Met | DIN/ANSI |
Tip Size | 2.5mm 3.0mm 3.5mm 4.0mm 5.5mm 6.5mm PH1 PH2 PZ1 PZ2 |
Tip Type | Phillips Pozi Slotted |
UNSPSC Code | 27111728 |