£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Stubby Star* profile screwdriver, with 7 interchangeable tamper-proof star bits, T10H to T40H, ideal for use in tight areas. Compact design, only 85mm long for easy storage, with a comfortable soft grip handle. The bits are supplied on a push-fit storage wheel to keep them safe and organised. A useful set to keep to hand to adjust tamper-proof fixings.
Features and Benefits
• Tamperproof Star* profiles
• Sizes: T10H, T15H, T20H, T25H, T27H, T30H, T40H
• Blade length 30mm, handle 55mm, overall length 85mm
• Magnetic bit holder with stubby soft grip handle
• Blades manufactured from S2 steel
• Star is the equivalent to TORX® - 6 sided
Attribute | Value |
---|---|
Blade Length | 30mm |
Brand | Laser Tools |
EAN | 5018341064884 |
ECLASS Code | 21040401 |
MFR Part No. | 6488 |
Number of Pieces | 7 |
Overall Length | 85mmmm |
Tip Type | Torx |
UNSPSC Code | 27111728 |