£59.49
Ex VAT
£71.39
Inc VAT
Product Details
Product Specification
A T-handle screwdriver set including 10 double-ended, interchangeable blades in Phillips, Flat, PzDrive, Hex, & Star* profiles, with a fast spinning sleeve. The extra-long reach (175mm) is ideal for hard to access areas and the spinner sleeve can also be removed when space is really tight. The T-handle bit holder features a quick-lock release mechanism and the drivers have magnetic tips in blacked S2 steel. A comprehensive set, packed in a fitted foam tray designed to fit tool drawer boxes for safe and organised storage.
Features and Benefits
• Flat: 4 x 6mm, 5 x 7mm
• Phillips: Ph1 x Ph2. PzDrive: Pz1 x Pz2
• Ball End Hex x Hex: 4, 5, 6mm
• Star*: T10 x T15, T20 x T25, T30 x T40
• Blade length: 175mm.T-handle screwdriver with spinning sleeve for fast release, with quick lock/release bit holder
• Presented in an EVA foam tray convenient for user storage and limiting packaging waste
Attribute | Value |
---|---|
Blade Length | 175mm |
Blade Material | Alloy Steel |
Brand | Laser Tools |
EAN | 5018341072841 |
ECLASS Code | 21040401 |
MFR Part No. | 7284 |
Number of Pieces | 12 |
UNSPSC Code | 27111728 |