Quick Order
Track Your Goods
Contact Us
Branch Finder
Categories
Brands
Favourites
My Account
Log in / Register
Basket
SKU:
CEK5084810R
MPN:
T4811 08
£19.79
Ex VAT
£23.75
Inc VAT
Product Specification
Blade Length
200mm
Brand
Ck
EAN
5013969749007
ECLASS Code
21040401
Insulated
No
MFR Part No.
Series
HD CLASSIC
Tip Size
10mm
Tip Type
Slotted
UNSPSC Code
27111701