SKU:
FAC5725907V
MPN:
ATD1X100VE
£9.99
Ex VAT
£11.99
Inc VAT
2 Variations Available
Product Details
Product Specification
For your safety, each screwdriver is tested individually at 10,000 Volt for 10 seconds, at the end of the manufacturing cycle. Featuring a 1,000 Volt sheathed round blade and the inline hardening process creates a long lasting tip life and good bar strength.
Features and Benefits
• Handle material is softer for more comfort and is still chemical resistant
• Laser marking gives virtually permanent markings
• CNC tip machining gives better screw fit increasing torque transfer and reducing wear
Attribute | Value |
---|---|
Blade Length | 100mm |
Brand | Facom |
EAN | 3662424095795 |
ECLASS Code | 21040401 |
Insulated | Yes |
MFR Part No. | ATD1X100VE |
Overall Length | 209mm |
Screwdriver Type | Insulated |
Series | Protwist |
Special Features | Corrosion-resistant |
Standards Met | ASME B107.600 DIN EN 60900 DIN ISO 8764-1 DIN ISO 8764-2 EN 60900 ISO 8764-1 ISO 8764-2 NF EN 60900 NF ISO 8764-1 NF ISO 8764-2 |
Tip Size | PZ1 |
Tip Type | Pozi |
UNSPSC Code | 27111701 |