£15.99
Ex VAT
£19.19
Inc VAT
8 Variations Available
Product Details
Product Specification
Tough high-grade carbon silicon steel rounded blade with a moulded polymer handle. Impact, abrasion & chemical resistant with a comfortable grip that will help prevent blistering and abrasions.
Attribute | Value |
---|---|
Blade Length | 250mm |
Brand | Facom |
EAN | 3662424096006 |
ECLASS Code | 21040401 |
Finish/Coating | Zinc-Nickel-Chromium |
Insulated | No |
MFR Part No. | ATD2X250 |
Overall Length | 370mm |
Screwdriver Type | Standard |
Series | Protwist |
Special Features | Corrosion-resistant |
Standards Met | ASME B107.600 DIN ISO 8764-1 DIN ISO 8764-2 ISO 8764-1 ISO 8764-2 NF ISO 8764-1 NF ISO 8764-2 |
Tip Size | PZ2 |
Tip Type | Pozi |
UNSPSC Code | 27111701 |