£5.99
Ex VAT
£7.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Tough high-grade carbon silicon steel rounded blade with a moulded polymer handle. Impact, abrasion & chemical resistant with a comfortable grip that will help prevent blistering and abrasions.
Attribute | Value |
---|---|
Blade Length | 100mm |
Blade Material | Silicon Carbon |
Brand | Facom |
EAN | 3662424096426 |
ECLASS Code | 21040401 |
Finish/Coating | Black Oxide Chrome-Plated |
Handle Material | Plastic |
Insulated | No |
MFR Part No. | ATP1X100 |
Overall Length | 209mm |
Screwdriver Type | Standard |
Series | Protwist |
Special Features | Corrosion-resistant |
Standards Met | ASME B107.600 DIN ISO 8764-1 DIN ISO 8764-2 ISO 8764-1 ISO 8764-2 NF ISO 8764-1 NF ISO 8764-2 |
Tip Size | PH1 |
Tip Type | Phillips |
UNSPSC Code | 27111701 |