£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
This driver for DZUS fasteners is designed with a soft grip handle for user comfort.
Features and Benefits
• Designed to easily fit in the slot without causing damage to the fastener
• Made from strong and durable chrome vanadium
• A soft grip handle, for added comfort
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341075811 |
ECLASS Code | 21040401 |
Insulated | No |
MFR Part No. | 7581 |
Number of Pieces | 1 |
Overall Length | 160mm |
Screwdriver Type | Impact Driver |
UNSPSC Code | 27111701 |