noscriptKennedy-Pro Electricians Screwdriver Phillips PH1 x 80mm 5727910K | Cromwell Tools

Kennedy-Pro

Electricians Screwdriver Phillips PH1 x 80mm

SKU:

KEN5727910K

MPN:

5727910K

£2.39

Ex VAT

£2.87

Inc VAT

IN STOCK (50+)

    Product Details

    These fully insulated screwdrivers have been VDE tested up to 1000V to ensure maximum user safety. Fitted with professional high grip handles, magnetic tips and chrome vanadium steel blades finished with a black oxide coating for protection. Available in three sizes all with Phillips tips to reduce slippage on fasteners.


    Features and Benefits
    • Blades are constructed from chrome vanadium steel for optimum resilience
    • Available in three sizes to suit your needs
    • Black oxide finish protects the product against corrosion as well as wear and tear
    • Magnetised tip holds the fastener in place effectively allowing you to deliver optimum torque accurately
    • Dual material grip combines the rigidity of polypropylene with a thermoplastic rubber for user comfort, grip and safety
    • VDE tested up to 1000V to maximise safety when working on electrics


    Typical Applications
    • DIY
    • Automotive
    • Electrical
    • Construction


    Product Specification
    Attribute
    Value

    Blade Length

    80mm

    Blade Material

    Chrome Vanadium Steel

    Brand

    Kennedy-Pro

    EAN

    5036140121416

    ECLASS Code

    21040401

    Finish/Coating

    Black Oxide

    Handle Material

    Polypropylene Thermoplastic Rubber

    Insulated

    Yes

    Number of Pieces

    1

    Overall Length

    180mm

    Screwdriver Type

    Insulated

    Special Features

    Insulated Magnetized Tip

    Standards Met

    N/A

    Tip Size

    PH1

    Tip Type

    Phillips

    UNSPSC Code

    27111701