£0.99
Ex VAT
£1.19
Inc VAT
Product Details
Product Specification
Electrician's terminal extra light duty screwdrivers. N.B. Do not use on live electrical circuits.
Attribute | Value |
---|---|
Blade Length | 63mm |
Blade Material | Chrome Vanadium Steel |
Brand | (Unbranded) |
ECLASS Code | 21040401 |
Finish/Coating | Chrome-Plated |
Handle Material | Plastic |
Insulated | No |
Overall Length | 63mm |
Screwdriver Type | Electricians |
Special Features | Chrome vanadium steel bars for strength snd rust protection. Fluted handles, ideal for engineering and automotive environments, giving maximum grip in greasy conditions. Integral moulded finger grips around neck to allow increased torque. |
Standards Met | N/A |
Tip Size | 0.5mm |
Tip Type | Slotted |
UNSPSC Code | 27111701 |