noscriptKennedy Electricians Screwdriver Slotted 3.8mm x 35mm 5729170K | Cromwell Tools

Kennedy

Electricians Screwdriver Slotted 3.8mm x 35mm

SKU:

KEN5729170K

MPN:

5729170K

£0.89

Ex VAT

£1.07

Inc VAT

IN STOCK (50+)

    Product Details

    Parallel
    Have nickel chrome molybdenum steel blades, hardened and tempered. Chrome plated, with swivel tops which resist oil and acid. Supplied in plastic cases. Ideal for jewellers and watchmakers.


    Product Specification
    Attribute
    Value

    Blade Length

    35mm

    Blade Material

    Nickel Chrome Molybdenum Steel

    Brand

    Kennedy

    EAN

    5036140121584

    ECLASS Code

    21040401

    Finish/Coating

    Black Oxide

    Handle Material

    Chrome Plated

    Insulated

    No

    Overall Length

    124mm

    Screwdriver Type

    Precision

    Special Features

    Oil and Acid Resistant Swivel top

    Tip Size

    3.8mm

    Tip Type

    Slotted

    UNSPSC Code

    27111701