£0.99
Ex VAT
£1.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Electrician's screwdrivers with acetate fluted handle and insulated blade sheath.
Available in tip size 3mm, and overall lengths of 75mm or 150mm.
Attribute | Value |
---|---|
Blade Length | 75mm |
Brand | (Unbranded) |
ECLASS Code | 21040401 |
Insulated | No |
MFR Part No. | INST32/75SLN |
Screwdriver Type | Electricians |
Tip Size | 3mm |
Tip Type | Slotted |
UNSPSC Code | 27111701 |