£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
This extra long flat screwdriver is designed with a cushioned ergonomic grip and is ideal for those hard to reach fastenings.
Features and Benefits
• 450MM long, making it ideal for those hard to reach areas
• Made from strong and durable satin finish chrome vanadium
• Designed with cushioned ergonomic handles, with pressure thumb points
Attribute | Value |
---|---|
Blade Material | Chrome Vanadium Steel |
Brand | Laser Tools |
EAN | 5018341017965 |
ECLASS Code | 21040401 |
Finish/Coating | Satin |
Insulated | No |
MFR Part No. | 1796 |
Number of Pieces | 1 |
Overall Length | 450mm |
Screwdriver Type | Standard |
Tip Size | 6.0mm |
Tip Type | Slotted |
UNSPSC Code | 27111701 |