Laser Tools

EXTRA LONG PHILLIPS SCREWDRIVER PH2 X 450MM

SKU:

LSR5721797E

MPN:

1797

£9.79

Ex VAT

£11.75

Inc VAT

IN STOCK (3)

    Product Details

    This extra long flat screwdriver is designed with a cushioned ergonomic grip and is ideal for those hard to reach fastenings.


    Features and Benefits
    • 450MM long, making it ideal for those hard to reach areas
    • Made from strong and durable satin finish chrome vanadium
    • Designed with cushioned ergonomic handles, with pressure thumb points


    Product Specification
    Attribute
    Value

    Blade Material

    Chrome Vanadium Steel

    Brand

    Laser Tools

    EAN

    5018341017972

    ECLASS Code

    21040401

    Finish/Coating

    Satin

    Insulated

    No

    MFR Part No.

    1797

    Number of Pieces

    1

    Overall Length

    450mm

    Screwdriver Type

    Standard

    Tip Size

    PH2

    Tip Type

    Phillips

    UNSPSC Code

    27111701