£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
This extra long PZDrive screwdriver is great for those hard to reach fastenings.
Features and Benefits
• Designed with a cushioned ergonomic grip, for added user comfort
• Pressure thumb point
• This screwdriver has a magnetic tip, allowing for easier fixings
• Made from strong and durable satin finish chrome vanadium
Attribute | Value |
---|---|
Blade Material | Chrome Vanadium Steel |
Brand | Laser Tools |
EAN | 5018341018535 |
ECLASS Code | 21040401 |
Finish/Coating | Satin |
Insulated | No |
MFR Part No. | 1853 |
Number of Pieces | 1 |
Overall Length | 450mm |
Screwdriver Type | Standard |
Tip Size | PZ2 |
Tip Type | Pozi |
UNSPSC Code | 27111701 |