£18.99
Ex VAT
£22.79
Inc VAT
Product Details
Product Specification
FATMAX® Ratchet screwdriver with 6 bits. Fine 45 tooth ratchet offering very high torque. The large soft grip handle with bit storage adds comfort and convenience for any application.
Features and Benefits
• LARGE, SOFT GRIP HANDLE: With bit storage provides added comfort and convenience
• STUBBY RATCHET: Compact, stubby design perfect for working in small confined spaces
• MAGNETIC HEAD: Enables efficient bit retention and rapid changing of accessoriesTool bit storage for easy transportation of bits
• 3 POSITION RACHET: Enables clockwise, anti-clockwise and locked ratcheting positions with left, right and central fixed options
• BIT STORAGE: For safe and easy bit storage and transportation
• FINE 45-TOOTH STANLEY® FATMAX® RATCHET: Delivers extremely high torque
Contents
• 6x insert bits: Flared: 5mm, 6mm / Phillips: PH1, PH2 / Pozi: PZ1, PZ2
Attribute | Value |
---|---|
Brand | Stanley |
ECLASS Code | 21040401 |
Insulated | No |
MFR Part No. | FMHT0-62688 |
Number of Pieces | 7 |
Overall Length | 222mm |
Screwdriver Type | Ratchet |
Series | FATMAX |
Tip Size | 5mm 6mm PH1 PH2 PZ1 PZ2 |
Tip Type | Phillips Pozi Slotted Torx |
UNSPSC Code | 27111701 |