Stanley

FATMAX Screwdriver Regular Ratchet with 12 Bits

SKU:

STN5720909Y

MPN:

FMHT0-62690

£22.79

Ex VAT

£27.35

Inc VAT

IN STOCK (1)

    Product Details

    45 Tooth mechanism 9° working arc. Bi-material handle for grip, comfort and high torque loads.


    Features and Benefits
    • MAGNETIC HEAD: Enables efficient bit retention and rapid changing of accessories and prevents bit loss
    • 3 POSITION RATCHET: Enables clockwise, anti-clockwise and locked ratcheting positions with left, right and central fixed options
    • ROBUST FROSTED BAR: Ensures outstanding product life
    • FINE 45-TOOTH RATCHET: Delivers extremely high torque with a 9° working arc
    • BI-MATERIAL HANDLE: For grip, comfort and high torque loads
    • INTERNAL BIT STORAGE: For safe and easy bit storage - keeps bits close to hand


    Contents
    • 12x insert bits: Flared: 5mm, 6.5mm, 8mm / Phillips: PH1, PH2, PH3 / Pozi: PZ1, PZ2, PZ3 / Torx: T10, T15, T20


    Product Specification
    Attribute
    Value

    Brand

    Stanley

    ECLASS Code

    21040401

    Insulated

    No

    MFR Part No.

    FMHT0-62690

    Number of Pieces

    13

    Overall Length

    312mm

    Screwdriver Type

    Ratchet

    Series

    FATMAX

    Tip Size

    5mm 6.5mm 8mm PH1 PH2 PH3 PZ1 PZ2 PZ3 T10 T15 T20

    Tip Type

    Phillips Pozi Slotted

    UNSPSC Code

    27111701