£26.99
Ex VAT
£32.39
Inc VAT
Product Details
Product Specification
FATMAX Ratcheting Screwdriver has been engineered to halve the amount of time it takes to fasten or remove screws, thanks to it speed drive technology. Simply twist the handle left and right and the fluid ratcheting action continues without interruption, creating a 360° effect.
Features and Benefits
• TORQUE ZONE: For added grip texture and geometry for heavy torque applications. Enables users to drive screws flush to the surface, then make fine adjustments
• PRECISION TACTILE ZONE: Provides extra rotation control for precision tasks. To reverse the direction of the screwdriver, the user just pulls the ratchet mechanism forward and clicks it into place
• INTERNAL BIT STORAGE: For added convenience and access, the Ratcheting Screwdriver offers integrated storage inside the handle, so accessories can never be mislaid, and a magnetic tip facilitates safe bit retention
• ROBUST CHROME VANADIUM: For strength and durability, and its ergonomic, textured handle provides exceptional comfort and grip, particularly for heavier torque applications. The bi-material coating significantly reduces fatigue or strain in prolonged tasks
• SPEED DRIVE TECHNOLOGY: Drives screws up to 2X Faster* for speed and efficiency. You simply twist the handle left and right and the fluid ratcheting action continues without interruption, creating a '360° effect' and therefore completing the job twice as quickly
• LOCKING BIT HOLDER: Affords a secure hold on any fastener drive
• SPEED ZONE: Delivers superior control, the Ratcheting Screwdriver's 'speed zone' ensures quick rotation control for more efficient run down
Contents
• Double End Fastener Driver bits included*Versus standard STANLEY FATMAX Multi-Bit ratchet FMHT0-62690
Attribute | Value |
---|---|
Brand | Stanley |
ECLASS Code | 21040401 |
Insulated | No |
MFR Part No. | FMHT62692-0 |
Number of Pieces | 4 |
Overall Length | 290mm |
Screwdriver Type | Ratchet |
Series | FatMax |
Tip Size | 4mm 5.5mm PH1 PH2 PZ1 PZ2 |
Tip Type | Phillips Pozi Slotted Torx |
UNSPSC Code | 27111701 |