£9.79
Ex VAT
£11.75
Inc VAT
6 Variations Available
Product Details
Product Specification
Flared
Soft grip handles and smooth domed ends to allow added comfort and a fast spinning action. Chrome vanadium shaft. Colour coded end allows for easy identification of the correct screwdriver for each screw type.
Attribute | Value |
---|---|
Blade Length | 200mm |
Blade Material | Chrome Vanadium Steel |
Brand | Stanley |
EAN | 3253560651398 |
ECLASS Code | 21040401 |
Finish/Coating | Chrome-Plated Tempered |
Handle Material | Bi-Material |
Insulated | No |
MFR Part No. | 1-65-139 |
Overall Length | 200mm |
Screwdriver Type | Standard |
Series | FatMax |
Special Features | Corrosion-resistant |
Standards Met | DIN ISO9001 Din ISO9002 |
Tip Size | 10mm |
Tip Type | Slotted |
UNSPSC Code | 27111701 |